Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Protective Case, 27-1/2"L x 16-1/4"W x 15-1/4"D

  • Zoro #: G0530905
  • Mfr #: 261613AH

$417.68

  • Number of Wheels: 2
  • Material: HMW Polyethylene
  • Handle Style: Telescopic Handle
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Platt #261613AH Specifications

  • Zoro #: G0530905
  • Mfr #: 261613AH
Number of Wheels: 2 Material: HMW Polyethylene
Handle Style: Telescopic Handle Overall Length: 27-1/2"
Overall Width: 16-1/4" Inside Width: 16"
Case Type: Carrying Case Item: Protective Case
Inside Length: 26" Handle Style - Protective Cases: Folding, Telescoping
Foam Material: Polyurethane Color: Black
Wheel Type: Rigid Mfr. Series: Heavy Duty ATA
Inside Depth: 13" Number of Latches: 2
Foam Style: Convoluted, Pick and Pack Includes Foam: Yes
Min. Temp. Rating: -50 Degrees F Overall Depth: 15-1/4"
Number of Padlock Holes: 0 Standards: ATA300
ESD Conductive: No Weight: 25.7 lb.
Volume Capacity: 3.13 cu. ft. Max. Temp. Rating: 125 Degrees F
Number of Compartments: 0 Load Capacity: 24 lb.
Water and Air Tight O-Ring: Gasket Latch: TSA combo lock and 2 recessed latches
Bottom Depth: 10" Includes: Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid, Telescoping Handle, Wheels
Features: Heavy-Duty Cases, Great for Shipping, Transporting and Protecting Equipment, Tested for Vibrations, Water Resistance, Tumbling Lid Depth: 3"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keep track of your tools and parts with the black protective case from Platt. The protective case is 16-1/4\ in width and 15-1/4\" in depth. It is made of hmw polyethylene material. Standards include: ATA300."

Technical Guides

Reviews of Platt #261613AH