KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Protective Case, 10" W x 12-1/2" L x 5-1/2" H

PLATT| Zoro #: G1923311| Mfr #: 1412

$82.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 65 lb.
Features: Molded Thermoplastic Shells
Material: HMW Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1923311 Mfr #: 1412
Load Capacity: 65 lb.Features: Molded Thermoplastic Shells
Material: HMW PolyethyleneInside Width: 8"
Bottom Depth: 3"Weight: 3 lb.
Overall Depth: 5-1/2"Standards: ATA300
Lid Depth: 2"Inside Length: 12"
Mfr. Series: Light DutyVolume Capacity: 2615.4 cu. in.
Includes: Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in LidOverall Length: 12-1/2"
Inside Depth: 5"Overall Width: 10"
Color: BlackItem: Protective Case
Latch: Key LockCountry of Origin (subject to change): United States

Description

Protective Case, Overall Length 12-1/2 In., Overall Width 10 In., Overall Depth 5-1/2 In., Load Capacity 65 lb., Inside Depth 5 In., Inside Length 12 In., Inside Width 8 In., Lid Depth 2 In., Bottom Depth 3 In., Material HMW Polyethylene, Volume Capacity 2615.4 cu. in., Color Black, Weight 3 lb., Latch Key Lock, Mfr. Series Light Duty, Features Molded Thermoplastic Shells, Standards ATA300

Reviews