Protective Case, 8" W x 12" L x 3-3/4" H

PLATT| Zoro #: G0314151| Mfr #: 307

$29.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Length: 11"
Includes: Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
Overall Depth: 3-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0314151 Mfr #: 307
Inside Length: 11"Includes: Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
Overall Depth: 3-3/4"Features: Textured Exterior, Replaceable Latches and Handles
Bottom Depth: 2-1/8"Overall Width: 8"
Overall Length: 12"Inside Depth: 3-7/16"
Mfr. Series: Blow MoldedLatch: Plastic Latches
Lid Depth: 1-5/16"Inside Width: 7"
Weight: 1.6 lb.Load Capacity: 3 lb.
Standards: U.S. 94B (as Electrical Insulator)Material: High Density Polyethylene
Volume Capacity: 264.1 cu. in.Item: Protective Case
Color: BlackCountry of Origin (subject to change): United States

Description

Protective Case, Overall Length 12 In., Overall Width 8 In., Overall Depth 3-3/4 In., Load Capacity 3 lb., Inside Depth 3-7/16 In., Inside Length 11 In., Inside Width 7 In., Lid Depth 1-5/16 In., Bottom Depth 2-1/8 In., Material High Density Polyethylene, Volume Capacity 264.1 cu. in., Color Black, Weight 1.6 lb., Latch Plastic Latches, Mfr. Series Blow Molded, Features Textured Exterior, Replaceable Latches and Handles, Standards U.S. 94B (as Electrical Insulator)

Reviews