KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Protective Case, 12-1/4" W x 16-3/8" L x 7-1/2" H

PLATT| Zoro #: G2156996| Mfr #: 1426

$105.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Length: 16"
Includes: Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
Overall Depth: 7-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2156996 Mfr #: 1426
Inside Length: 16"Includes: Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
Overall Depth: 7-1/2"Features: Molded Thermoplastic Shells
Bottom Depth: 4"Overall Width: 12-1/4"
Overall Length: 16-3/8"Inside Depth: 7"
Mfr. Series: Light DutyLatch: Key Lock
Lid Depth: 3"Inside Width: 12"
Weight: 5 lb.Load Capacity: 65 lb.
Standards: ATA300Material: HMW Polyethylene
Volume Capacity: 2615.4 cu. in.Item: Protective Case
Color: BlackCountry of Origin (subject to change): United States

Description

Protective Case, Overall Length 16-3/8 In., Overall Width 12-1/4 In., Overall Depth 7-1/2 In., Load Capacity 65 lb., Inside Depth 7 In., Inside Length 16 In., Inside Width 12 In., Lid Depth 3 In., Bottom Depth 4 In., Material HMW Polyethylene, Volume Capacity 2615.4 cu. in., Color Black, Weight 5 lb., Latch Key Lock, Mfr. Series Light Duty, Features Molded Thermoplastic Shells, Standards ATA300

Reviews