KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Protective Case, 14-1/4" W x 19-1/8" L x 7-3/4" H

PLATT| Zoro #: G0601684| Mfr #: 1425

$173.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: HMW Polyethylene
Overall Length: 19-1/8"
Includes: Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0601684 Mfr #: 1425
Material: HMW PolyethyleneOverall Length: 19-1/8"
Includes: Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in LidWeight: 7 lb.
Mfr. Series: Light DutyColor: Black
Load Capacity: 40 lb.Features: Tough molded thermoplastic shells are scuff resistant, strong and durable.
Bottom Depth: 4"Inside Length: 18"
Overall Depth: 7-3/4"Volume Capacity: 2303.4 cu. in.
Inside Width: 13"Overall Width: 14-1/4"
Inside Depth: 7"Lid Depth: 3"
Latch: Key LockCountry of Origin (subject to change): United States

Description

Protective Case, Overall Length 19-1/8 In., Overall Width 14-1/4 In., Overall Depth 7-3/4 In., Load Capacity 40 lb., Inside Depth 7 In., Inside Length 18 In., Inside Width 13 In., Lid Depth 3 In., Bottom Depth 4 In., Material HMW Polyethylene, Volume Capacity 2303.4 cu. in., Color Black, Weight 7 lb., Latch Key Lock, Mfr. Series Light Duty, Features Tough molded thermoplastic shells are scuff resistant, strong and durable.

Reviews