Protective Case, 14" W x 19" L x 7-1/2" H

PLATT| Zoro #: G0784892| Mfr #: 707

$104.70 /ea

This item ships free. Details.Standard ground shipping.
Load Capacity: 40 lb.Features: Textured Exterior, Replaceable Latches and HandlesMaterial: HMW Polyethylene
Save 15%. Sign up for Z-mail.


Zoro #: G0784892 Mfr #: 707
Load Capacity: 40 lb.Features: Textured Exterior, Replaceable Latches and Handles
Material: HMW PolyethyleneInside Width: 12-3/4"
Bottom Depth: 4-1/4"Weight: 6 lb.
Overall Depth: 7-1/2"Standards: U.S. 94B (as Electrical Insulator)
Lid Depth: 2-7/8"Inside Length: 18"
Mfr. Series: Blow MoldedVolume Capacity: 2303.4 cu. in.
Includes: Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in LidOverall Length: 19"
Inside Depth: 7-9/64"Overall Width: 14"
Color: BlackItem: Protective Case
Latch: Plastic LatchesCountry of Origin (subject to change): United States


Protective Case, Overall Length 19 In., Overall Width 14 In., Overall Depth 7-1/2 In., Load Capacity 40 lb., Inside Depth 7-9/64 In., Inside Length 18 In., Inside Width 12-3/4 In., Lid Depth 2-7/8 In., Bottom Depth 4-1/4 In., Material HMW Polyethylene, Volume Capacity 2303.4 cu. in., Color Black, Weight 6 lb., Latch Plastic Latches, Mfr. Series Blow Molded, Features Textured Exterior, Replaceable Latches and Handles, Standards U.S. 94B (as Electrical Insulator)