BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Protective Case, 14-1/2" W x 20-1/2" L x 10-1/2" H

PLATT| Zoro #: G1256281| Mfr #: 201409A

$292.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 14-1/2"Includes: Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in LidColor: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1256281 Mfr #: 201409A
Overall Width: 14-1/2"Includes: Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
Color: BlackItem: Protective Case
Mfr. Series: Heavy Duty ATAInside Depth: 9"
Overall Length: 20-1/2"Inside Width: 13-3/4"
Load Capacity: 3 lb.Bottom Depth: 5"
Lid Depth: 4"Volume Capacity: 206.4 cu. in.
Inside Length: 19-5/8"Overall Depth: 10-1/2"
Weight: 12.9 lb.Material: High Density Polyethylene
Standards: U.S. 94B (as Electrical Insulator)Latch: TSA combo lock and 2 recessed latches
Country of Origin (subject to change): United States

Description

Protective Case, Overall Length 20-1/2 In., Overall Width 14-1/2 In., Overall Depth 10-1/2 In., Load Capacity 3 lb., Inside Depth 9 In., Inside Length 19-5/8 In., Inside Width 13-3/4 In., Lid Depth 4 In., Bottom Depth 5 In., Material High Density Polyethylene, Volume Capacity 206.4 cu. in., Color Black, Weight 12.9 lb., Latch TSA combo lock and 2 recessed latches, Mfr. Series Heavy Duty ATA, Standards U.S. 94B (as Electrical Insulator)

Reviews