Protective Case, 16-1/2" W x 22-1/2" L x 7-3/4" H

PLATT| Zoro #: G0578742| Mfr #: 2207

$183.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0578742 Mfr #: 2207
Includes: Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in LidMfr. Series: Medium Duty
Item: Protective CaseColor: Black
Overall Depth: 7-3/4"Bottom Depth: 4"
Latch: Key LockLid Depth: 3"
Material: HMW PolyethyleneVolume Capacity: 2303.4 cu. in.
Inside Depth: 9"Inside Length: 17-1/2"
Inside Width: 16"Weight: 10.3 lb.
Overall Width: 16-1/2"Overall Length: 22-1/2"
Load Capacity: 40 lb.Country of Origin (subject to change): United States

Product Description

Protective Case, Overall Length 22-1/2 In., Overall Width 16-1/2 In., Overall Depth 7-3/4 In., Load Capacity 40 lb., Inside Depth 9 In., Inside Length 17-1/2 In., Inside Width 16 In., Lid Depth 3 In., Bottom Depth 4 In., Material HMW Polyethylene, Volume Capacity 2303.4 cu. in., Color Black, Weight 10.3 lb., Latch Key Lock, Mfr. Series Medium Duty, Features Medium Duty Protection, Heavy Grained Thermoplastic Shells

Product Reviews

Save 15%. Sign up for Z-mail.