Protective Case, 16" W x 24-1/2" L x 13-1/2" H

PLATT| Zoro #: G1410245| Mfr #: 231511AH

$523.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 22 lb.
Overall Width: 16"
Includes: Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid, Telescoping Handle, Wheels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1410245 Mfr #: 231511AH
Load Capacity: 22 lb.Overall Width: 16"
Includes: Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid, Telescoping Handle, WheelsColor: Black
Overall Length: 24-1/2"Volume Capacity: 2081.2 cu. in.
Overall Depth: 13-1/2"Inside Width: 15-3/8"
Item: Protective CaseMfr. Series: Heavy Duty ATA
Weight: 19 lb.Latch: TSA combo lock and 2 recessed latches
Inside Length: 23-3/8"Lid Depth: 5"
Inside Depth: 11"Material: HMW Polyethylene
Bottom Depth: 6"Standards: ATA300
Country of Origin (subject to change): United States

Description

Protective Case, Overall Length 24-1/2 In., Overall Width 16 In., Overall Depth 13-1/2 In., Load Capacity 22 lb., Inside Depth 11 In., Inside Length 23-3/8 In., Inside Width 15-3/8 In., Lid Depth 5 In., Bottom Depth 6 In., Material HMW Polyethylene, Volume Capacity 2081.2 cu. in., Color Black, Weight 19 lb., Latch TSA combo lock and 2 recessed latches, Mfr. Series Heavy Duty ATA, Standards ATA300

Reviews