DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Protective Case, 18-1/2" W x 24-1/2" L x 7-3/4" H

PLATT| Zoro #: G0473882| Mfr #: 2407

$230.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 30 lb.
Overall Width: 18-1/2"
Includes: Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0473882 Mfr #: 2407
Load Capacity: 30 lb.Overall Width: 18-1/2"
Includes: Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in LidColor: Black
Overall Length: 24-1/2"Volume Capacity: 5408 cu. in.
Overall Depth: 7-3/4"Lid Depth: 3"
Inside Width: 18"Item: Protective Case
Mfr. Series: Medium DutyFeatures: Medium Duty Protection, Heavy Grained Thermoplastic Shells
Latch: Key LocksInside Length: 24"
Weight: 12.4 lb.Inside Depth: 7"
Material: HMW PolyethyleneBottom Depth: 4"
Standards: ATA300Country of Origin (subject to change): United States

Description

Protective Case, Overall Length 24-1/2 In., Overall Width 18-1/2 In., Overall Depth 7-3/4 In., Load Capacity 30 lb., Inside Depth 7 In., Inside Length 24 In., Inside Width 18 In., Lid Depth 3 In., Bottom Depth 4 In., Material HMW Polyethylene, Volume Capacity 5408 cu. in., Color Black, Weight 12.4 lb., Latch Key Locks, Mfr. Series Medium Duty, Features Medium Duty Protection, Heavy Grained Thermoplastic Shells, Standards ATA300

Reviews