Protective Case, 18-1/2" W x 25" L x 13-3/4" H

PLATT| Zoro #: G2340037| Mfr #: 241811AH

$570.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Volume Capacity: 2428.5 cu. in.
Overall Depth: 13-3/4"
Latch: TSA combo lock and 2 recessed latches
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2340037 Mfr #: 241811AH
Volume Capacity: 2428.5 cu. in.Overall Depth: 13-3/4"
Latch: TSA combo lock and 2 recessed latchesLoad Capacity: 22 lb.
Lid Depth: 5-1/2"Overall Width: 18-1/2"
Material: HMW PolyethyleneInside Width: 17-3/4"
Weight: 22.3 lb.Includes: Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid, Telescoping Handle, Wheels
Overall Length: 25"Standards: ATA300
Bottom Depth: 5-1/2"Inside Depth: 11"
Color: BlackMfr. Series: Heavy Duty ATA
Inside Length: 23-3/8"Item: Protective Case
Country of Origin (subject to change): United States

Description

Protective Case, Overall Length 25 In., Overall Width 18-1/2 In., Overall Depth 13-3/4 In., Load Capacity 22 lb., Inside Depth 11 In., Inside Length 23-3/8 In., Inside Width 17-3/4 In., Lid Depth 5-1/2 In., Bottom Depth 5-1/2 In., Material HMW Polyethylene, Volume Capacity 2428.5 cu. in., Color Black, Weight 22.3 lb., Latch TSA combo lock and 2 recessed latches, Mfr. Series Heavy Duty ATA, Standards ATA300

Reviews