KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Protective Case, 27-1/2x16-1/4x19-1/4, 2lb

PLATT| Zoro #: G1961041| Mfr #: 261617AH

$620.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid, Telescoping Handle, Wheels
Volume Capacity: 100.9 cu. in.
Bottom Depth: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1961041 Mfr #: 261617AH
Includes: Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid, Telescoping Handle, WheelsVolume Capacity: 100.9 cu. in.
Bottom Depth: 12"Inside Depth: 17"
Inside Width: 16"Lid Depth: 5"
Mfr. Series: Heavy Duty ATALoad Capacity: 2 lb.
Material: High Density PolyethyleneOverall Width: 16-1/4"
Latch: TSA combo lock and 2 recessed latchesOverall Length: 27-1/2"
Inside Length: 26"Standards: U.S. 94B (as Electrical Insulator)
Overall Depth: 19-1/4"Weight: 28 lb.
Item: Protective CaseColor: Black
Country of Origin (subject to change): United States

Description

Protective Case, Overall Length 27-1/2 In., Overall Width 16-1/4 In., Overall Depth 19-1/4 In., Load Capacity 2 lb., Inside Depth 17 In., Inside Length 26 In., Inside Width 16 In., Lid Depth 5 In., Bottom Depth 12 In., Material High Density Polyethylene, Volume Capacity 100.9 cu. in., Color Black, Weight 28 lb., Latch TSA combo lock and 2 recessed latches, Mfr. Series Heavy Duty ATA, Standards U.S. 94B (as Electrical Insulator)

Reviews