PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Protective Case, 6-1/2" W x 9-1/2" L x 3-1/2" H

PLATT| Zoro #: G1531214| Mfr #: 205

$20.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Volume Capacity: 480 cu. in.Features: Textured Exterior, Replaceable Latches and HandlesLatch: Plastic Latches
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1531214 Mfr #: 205
Volume Capacity: 480 cu. in.Features: Textured Exterior, Replaceable Latches and Handles
Latch: Plastic LatchesLoad Capacity: 8 lb.
Lid Depth: 1"Overall Depth: 3-1/2"
Material: ABS ThermoplasticOverall Length: 9-1/2"
Inside Width: 5-1/2"Weight: 1.2 lb.
Includes: Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in LidOverall Width: 6-1/2"
Standards: U.S. 94B (as Electrical Insulator)Bottom Depth: 2-1/4"
Inside Depth: 3-3/16"Color: Black
Mfr. Series: Blow MoldedInside Length: 8-1/2"
Item: Protective CaseCountry of Origin (subject to change): United States

Description

Protective Case, Overall Length 9-1/2 In., Overall Width 6-1/2 In., Overall Depth 3-1/2 In., Load Capacity 8 lb., Inside Depth 3-3/16 In., Inside Length 8-1/2 In., Inside Width 5-1/2 In., Lid Depth 1 In., Bottom Depth 2-1/4 In., Material ABS Thermoplastic, Volume Capacity 480 cu. in., Color Black, Weight 1.2 lb., Latch Plastic Latches, Mfr. Series Blow Molded, Features Textured Exterior, Replaceable Latches and Handles, Standards U.S. 94B (as Electrical Insulator)

Reviews