This item is Discontinued.

No Product Image Available

One Light Outdoor Fixture Summa Collection 8045Sl118Gu24 (Discontinued)

  • Mfr # 8045SL118GU24
  • Zoro # G9530063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8045SL118GU24
Zoro #
G9530063
UPC #
638302216272
Country of Origin
China

Description

This rugged hard wearing exterior light from the Summa Collection has modern detailing and is perfectly suited to the porch or any other garden areas that require light. With simple classic lines the light is timeless and will serve you well for many years to come without becoming outdated in looks or style. Measuring 10” high 10” wide with an extension of 4” the fitting is fully A.D.A compliant and is made to enhance any outdoor space effortlessly. The fitting runs from a 120 volt power source and requires one 18w fluorescent energy saving light bulb which is included and will emit the right light to suit your occasion or requirements. The light is expertly finished in silver with frost glass and you would be hard pressed to find something better or more suited to purpose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.