Pleasant Hearth
Fireplace Screen Guard, 39" W 7" L 31" H, Black Finish
Mfr # FA342S
Zoro # G4728372
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 39"
- Height 31"
- Length 7"
- Finish Black
- Color Black
Explore More Products
- PLEASANT HEARTH Arched Fireplace Screen, 39" W 12" L 31" H, Black Finish, Steel 959
- RLM DISTRIBUTION Grid Paint Snap Screen HO426928
- UNIFLAME Uniflame S41010Pb 4 Fold Polished Brass Screen- S-2113 S41010PB
- WOOSTER Wooster Brush 7614431 Grid Paint Snap Screen 7614431
- CUNNINGHAM GAS American Gas Lamp Works G8P Globe Boulevard - Polycarbonate for 3600 G8P
- UNIFLAME Uniflame S-6762 Sparkguard with Olde World Iron Finish S-6762
- FLOWERS FIRST Products Clear Flat Glass Pane for 1800;1900;2000;2300;2301 FL1320953
- DAGAN Dagan 2383-34 3 Fold Arched Screen; Polished Brass 2383-34
- DYNA-GLO Pleasant Hearth Fireplace Screen Guard FA342S FA342S
- PANACEA Screen Fp Open Hearth 15195
- BLUE RHINO Blue Rhino S-1692 3 FOLD ANTIQUE RUST WROUGHT IRON ARCH TOP SCREEN S-1692
- Pleasant Hearth Fireplace Parts & Accessories