JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Funnel, Steel, 5 qt.

PLEWS-LUBRIMATIC| Zoro #: G1589953| Mfr #: 75-002

$19.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1589953 Mfr #: 75-002
Includes: Screen to Filter Out ContaminantsSpout Outside Dia.: 1-1/4"
Diameter: 10"Total Capacity: 5 qt.
Material: Galvanized SteelLength: 11"
Item: Offset FunnelCountry of Origin (subject to change): China

Product Description

Offset Funnel, Total Capacity 5 qt., Diameter 10 In., Galvanized Steel, Length 11 In., Spout Outside Dia. 1-1/4 In., Includes Screen to Filter Out Contaminants

Product Reviews

Save 15%. Sign up for Z-mail.