Funnel, Steel, 8 Qt

PLEWS-LUBRIMATIC| Zoro #: G1261985| Mfr #: 75-004

$12.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1261985 Mfr #: 75-004
Length: 12"Spout Outside Dia.: 1"
Item: FunnelDiameter: 9-1/2"
Includes: Screen to Filter Out ContaminantsTotal Capacity: 256 oz.
Material: Galvanized SteelCountry of Origin (subject to change): United States

Product Description

Steel Funnel, Total Capacity 8 Quarts, Diameter 9 1/2 Inches, Height 11 1/2 Inches, Galvanized Steel

Product Reviews

Save 15%. Sign up for Z-mail.