Lubricating Grease, 3 oz, PK4

PLEWS-LUBRIMATIC| Zoro #: G1165787| Mfr #: 6ZKV7

$8.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1165787 Mfr #: 6ZKV7
Timken OK Load: Not SpecifiedStandards: -
Grease Container: CartridgeBase Oil: Mineral
Flash Point: 302 Degrees FItem: Multipurpose Grease
Application: -Max. Operating Temp.: 280 Degrees F
Specific Gravity: 0.90Lubricant NSF Rating: Not Rated
Grease Thickener: LithiumNLGI Grade: 1.5
Dropping Point: 350 Degrees FContainer Size: 3 oz.
Grease Color: BlackMin. Operating Temp.: 0 Degrees F
Four-Ball Wear: Not SpecifiedCountry of Origin (subject to change): United States

Product Description

Lubricating Grease, Size/Net Weight 3 oz, NLGI Grade 1 1/2, Color Gray/Black, Temp Range 0F to 280F, Flash Point 302 F, Dropping Point 350, Lithium Stearate Base, Film Type Smooth, Specific Gravity 0.9, Package Quantity 4

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.