Lubricating Grease, 3 oz, PK4

PLEWS-LUBRIMATIC| Zoro #: G2271157| Mfr #: 11357

$12.55 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Operating Temp.: 20 Degrees FNLGI Grade: 2Container Size: 3 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2271157 Mfr #: 11357
Min. Operating Temp.: 20 Degrees FNLGI Grade: 2
Container Size: 3 oz.Application: -
Standards: -Dropping Point: 393 Degrees F
Item: White Lithium GreaseBase Oil: Mineral
Timken OK Load: Not SpecifiedGrease Color: White
Four-Ball Wear: 0.53mmGrease Thickener: Lithium
Grease Container: CartridgeLubricant NSF Rating: Not Rated
Specific Gravity: 0.90Flash Point: 302 Degrees F
Max. Operating Temp.: 280 Degrees FCountry of Origin (subject to change): United States

Description

Lubricating Grease, Size/Net Weight 3 oz, NLGI Grade 2, Color Ivory, Temp Range 20F to 280F, Flash Point 302 F, Dropping Point 393, Lithium Stearate Base, Film Type Smooth, Specific Gravity 0.9, Package Quantity 4

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews