20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Pan, Drain, 3 1/2 G

PLEWS-LUBRIMATIC| Zoro #: G1321722| Mfr #: 75-751

$7.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1321722 Mfr #: 75-751
Construction: Seamless, Full-drawn Galvanized SteelDia.: 16
Item: Utility Drain PanHeight (In.): 4
Capacity (Gal.): 3-1/2 gal.Country of Origin (subject to change): China

Product Description

Utility Drain Pan, 3 1/2 Gallons, 16 Inches Diameter, 4 Inches High, Galvanized Steel

Product Reviews

Save 15%. Sign up for Z-mail.