Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD

  • Zoro #: G5240676
  • Mfr #: PLR03830-50-13

$37.11

Details
  • Pneumatic Hose Max. Pressure: 300 psi
  • Item: Multipurpose Air Hose
  • Tube Material: PVC
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Pliovic #PLR03830-50-13 Specifications

  • Zoro #: G5240676
  • Mfr #: PLR03830-50-13
Pneumatic Hose Max. Pressure: 300 psi Item: Multipurpose Air Hose
Tube Material: PVC Pneumatic Hose Color: Red
Pneumatic Hose Inside Dia.: 3/8" Pnuematic Hose Fitting Size: 1/4"
Pneumatic Hose Length: 50 ft. Pneumatic Hose Temp. Range: -10 Degrees to 158 Degrees F
Coupled Assembly / Bulk: Coupled Assembly Country of Origin (subject to change): United States

Description

Pliovic Multipurpose Air Hose include characteristics like: Pneumatic Hose Length: 50 ft., Pneumatic Hose Fitting Size: 1/4".

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Pliovic #PLR03830-50-13