Plugfones

Reusable Corded Ear Plugs, Flanged Shape, 26 dB, 1 Pairs, Black/Green

Plugfones Reusable Corded Ear Plugs,  Flanged Shape,  26 dB,  1 Pairs,  Black/Green PIPP-BE
Hover or click to zoom Tap to zoom
$40.02
  • Item: Ear Plugs
  • Ear Plug Shape: Flanged
  • Disposable/ Reusable: Reusable
  • Cord Options: Corded
  • Noise Reduction Rating NRR: 26 dB
  • Pairs Per Package: 1
  • Color: Black/Green
  • Series: Protector Plus
See full product details
Orders over $75 ship free.

Total: $40.02

Plugfones #PIPP-BE Specifications

  • Item: Ear Plugs
  • Ear Plug Shape: Flanged
  • Disposable/ Reusable: Reusable
  • Cord Options: Corded
  • Noise Reduction Rating NRR: 26 dB
  • Pairs Per Package: 1
  • Color: Black/Green
  • Series: Protector Plus
  • Includes: Protector Plus Ear Plug-Earbud Hybrid; (1) Pair Interchangeable Foam Plugs; (1) Pair Interchangeable Silicone Plugs; Waterproof Case; Cable Management Clip; Stereo-to-Mono Adapter; Quick Start Guide
  • Standards: ANSI S3.19-1974; NIOSH; OSHA
  • Corded/Banded: Corded
  • Country of Origin (subject to change): China

Description

The Plugfones Protector Plus features safety-rated earplug tips and built-in IsotalkTM Noise Isolating Mic to deliver the crystal-clear audio you want + the protection you need. Interchangeable ComforTieredTM Silicone and ComforTwistTM Foam tips have ANSI-certified Noise Redution Ratings (NRR) of 26 dB and 23 dB respectively.

Reviews of Plugfones #PIPP-BE