Plugfones

Reusable Corded Ear Plugs, Flanged Shape, 26 dB, 1 Pairs, Black/Red

Plugfones Reusable Corded Ear Plugs,  Flanged Shape,  26 dB,  1 Pairs,  Black/Red PIPP-BR(VL)
Hover or click to zoom Tap to zoom
  • Item: Ear Plugs
  • Ear Plug Shape: Flanged
  • Disposable/ Reusable: Reusable
  • Cord Options: Corded
  • Noise Reduction Rating NRR: 26 dB
  • Pairs Per Package: 1
  • Color: Black/Red
  • Series: Protector Plus
See full product details
$38.33

Subtotal: $38.33

Plugfones #PIPP-BR(VL) Specifications

  • Item: Ear Plugs
  • Ear Plug Shape: Flanged
  • Disposable/ Reusable: Reusable
  • Cord Options: Corded
  • Noise Reduction Rating NRR: 26 dB
  • Pairs Per Package: 1
  • Color: Black/Red
  • Series: Protector Plus
  • Includes: Protector Plus Ear Plug-Earbud Hybrid; (1) Pair Interchangeable Foam Plugs; (1) Pair Interchangeable Silicone Plugs; Waterproof Case; Cable Management Clip; Stereo-to-Mono Adapter; Quick Start Guide
  • Standards: ANSI S3.19-1974; NIOSH; OSHA
  • Corded/Banded: Corded
  • Country of Origin (subject to change): China

Description

Protector Plus VL, Black/Red, 1 Pair

Reviews of Plugfones #PIPP-BR(VL)

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.