Plugfones
Reusable Corded Ear Plugs, Flanged Shape, 26 dB, 1 Pairs
- Zoro #: G7609082
- Mfr #: PIPP-UY(VL)
Tap to zoom
Hover or click to zoom
$38.33
- Item: Ear Plugs
- Ear Plug Shape: Flanged
- Disposable/ Reusable: Reusable
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $38.33
Plugfones #PIPP-UY(VL) Specifications
- Zoro #: G7609082
- Mfr #: PIPP-UY(VL)
- Item: Ear Plugs
- Ear Plug Shape: Flanged
- Disposable/ Reusable: Reusable
- Cord Options: Corded
- Noise Reduction Rating NRR: 26 dB
- Pairs Per Package: 1
- Color: Blue/Red/Yellow
- Series: Protector Plus
- Includes: Protector Plus Ear Plug-Earbud Hybrid; (1) Pair Interchangeable Foam Plugs; (1) Pair Interchangeable Silicone Plugs; Waterproof Case; Cable Management Clip; Stereo-to-Mono Adapter; Quick Start Guide
- Standards: ANSI S3.19-1974; NIOSH; OSHA
- Corded/Banded: Corded
- Country of Origin (subject to change): China
Description
Protector Plus VL, Blue/Yellow, 1 Pair
Reviews of Plugfones #PIPP-UY(VL)
Explore more
- PLUGFONES Disposable Uncorded Ear Plugs, Flanged Shape, 23 dB, 5 Pairs, Black PRP-FB10
- PLUGFONES Earplug/Phn Set+Mic Yel PGP-UY
- PLUGFONES Reusable Corded Ear Plugs, Flanged Shape, 26 dB, 1 Pairs, Black/Green PIPP-BE
- PLUGFONES Reusable Corded Ear Plugs, Flanged Shape, 26 dB, 1 Pairs PIF-UY(VL)
- PLUGFONES Reusable Corded Ear Plugs, Flanged Shape, 26 dB, 1 Pairs, Black/Red PIPP-BR(VL)
- PLUGFONES Earplug/Phone+Mic Bt Blk PL-BB
- 3M Reusable Corded Ear Plugs, Bell Shape, 29 dB, 100 Pairs, Purple P2001
- HEXARMOR Ear Plugs, Corded, Blue, PK100 18-30001
- SAS SAFETY SAS Safety SAS6103 Replacement Banded Foam Plug SAS6103
- Plugfones Hearing Protection