Plutonium Paint
Spray Paint, Stop Light, Satin, 12 oz.
- Zoro #: G8651489
- Mfr #: 30330US- STOP LIGHT
Hover or click to zoom Tap to zoom
$13.19
- Item: Spray Paint
- Paint Color Family: Reds
- Paint and Primer Finish: Satin
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.19
Plutonium Paint #30330US- STOP LIGHT Specifications
- Zoro #: G8651489
- Mfr #: 30330US- STOP LIGHT
- Item: Spray Paint
- Paint Color Family: Reds
- Paint and Primer Finish: Satin
- Spray Paints Item: Spray Paint
- Net Weight: 12 oz.
- Paint and Primer Sub Category: General Purpose Spray Paint
- Color: Stop Light
- Finish: Satin
- Color Family: Reds
- Sub-Category: General Purpose Spray Paint
- Country of Origin (subject to change): United States
Description
Plutonium Spray Paint,Stop Light
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Plutonium Paint #30330US- STOP LIGHT
Explore more
- PLUTONIUM PAINT Spray Paint, Red Alert, Satin, 12 oz. 10090US - RED ALERT
- KRYLON 9 Oz Wrought Iron Black NOW Enamel Spray Paint 21211
- GENERAL PAINT AND MANUFACTURING X-O Rust 12 oz. Aerosol Rust Preventative Paint & Primer In One, Aluminum, Gloss - 125732
- RUST-OLEUM Stops Rust Gloss White Spray Paint 15 oz 254142
- KRYLON Dual Superbond Paint+Primer; Gloss Purple; 12 oz. Aerosol 8816
- SEYMOUR MRO Gloss Black 20oz 620-1415
- Plutonium Paint Spray Paint & Primer