Skip to Main Content
customer-service Help
Plutonium Paint

Spray Paint, Zen, Satin, 12 oz.

Plutonium Paint Spray Paint,  Zen,  Satin,  12 oz. 10250US - ZEN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$14.96
  • Paint Color Family: Greens
  • Paint and Primer Finish: Satin
  • Spray Paints Item: Spray Paint
See full product details
Orders over $75 ship free.
Total: $14.96

Plutonium Paint #10250US - ZEN Specifications

  • Paint Color Family: Greens
  • Paint and Primer Finish: Satin
  • Spray Paints Item: Spray Paint
  • Net Weight: 12 oz.
  • Paint and Primer Sub Category: General Purpose Spray Paint
  • Color: Zen
  • Item: Spray Paint
  • Color Family: Greens
  • Finish: Satin
  • Sub-Category: General Purpose Spray Paint
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Plutonium Spray Paint,Zen

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Plutonium Paint #10250US - ZEN