SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4" Barb x MNPT Brass 90 Degree Elbow

PNEUMADYNE INC| Zoro #: G2388391| Mfr #: ELB60-1/8

$6.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/8"Basic Fitting Material: MetalTube Inside Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2388391 Mfr #: ELB60-1/8
Pipe Size (Fittings): 1/8"Basic Fitting Material: Metal
Tube Inside Dia.: 1/4"Tube Size: 1/4"
Barb Size: 1/4"Hex Size: 7/16"
Fitting Connection Type: Barbed x MNPTTemp. Range: -20 Degrees to 160 Degrees F
Specific Fitting Shape: 90 Degree ElbowColor: Brass
Tube Fitting Material: BrassItem: Elbow, 90 Degrees Fixed Male
Basic Fitting Shape: ElbowMax. Pressure: -28" Hg Vac to 125 psi
Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees Fixed Male, Tube Fitting Material Brass, Barb Size 1/4 In., Fitting Connection Type Barbed x MNPT, Tube Size 1/4 In., Pipe Size (Fittings) 1/8 In., Tube Inside Dia. 1/4 In., Max. Pressure -28 In. Hg Vac to 125 psi, Temp. Range -20 Degrees to 160 Degrees F, Color Brass, Hex Size 7/16 In.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews