1/4" Barb x MNPT Nickel Brass 90 Degree Elbow

PNEUMADYNE INC| Zoro #: G0849186| Mfr #: ELB60-3/8-5

$11.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0849186 Mfr #: ELB60-3/8-5
Max. Pressure: -28" Hg Vac to 125 psiFitting Connection Type: Barbed x MNPT
Tube Fitting Material: Nickel Plated BrassBasic Fitting Material: Metal
Basic Fitting Shape: ElbowItem: Elbow, 90 Degrees Fixed Male
Specific Fitting Shape: 90 Degrees ElbowTemp. Range: -20 Degrees to 160 Degrees F
Pipe Size (Fittings): 3/8"Tube Inside Dia.: 1/4"
Barb Size: 1/4"Hex Size: 11/16"
Country of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees Fixed Male, Tube Fitting Material Nickel Plated Brass, Barb Size 1/4 In., Fitting Connection Type Barbed x MNPT, Tube Size 1/4 In., Pipe Size (Fittings) 3/8 In., Tube Inside Dia. 1/4 In., Max. Pressure -28 In. Hg Vac to 125 psi, Temp. Range -20 Degrees to 160 Degrees F, Hex Size 11/16 In.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews