Gift buying made easy: Shop Zoro.com Gift Certificates

3/8" MNPT x 1/8" Barb Nickel Brass 90 Degree Elbow

PNEUMADYNE INC| Zoro #: G1124557| Mfr #: ELB30-3/8-5

$11.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1124557 Mfr #: ELB30-3/8-5
Basic Material: MetalMax. Pressure: -28" Hg Vac to 125 psi
Temp. Range: -20 Degrees to 160 Degrees FTube Inside Dia.: 1/8"
Barb Size: 1/8"Pipe Size: 3/8"
Hex Size: 11/16"Body Material: Nickel Plated Brass
Item: Elbow, 90 Degrees Fixed MaleFittings Sub-Category: Elbows
Connection Type: Barbed x MNPTCountry of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees Fixed Male, Metal, Body Material Nickel Plated Brass, Connection Type Barbed x MNPT, Barb Size 1/8 In., Pipe Size 3/8 In., Tube Inside Dia. 1/8 In., Max. Pressure -28 In. Hg Vac to 125 psi, Temp. Range -20 Degrees to 160 Degrees F, Hex Size 11/16 In.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews