Elbow, 90 D Fixed Male, 3/8 x 1/4 In, Brass

PNEUMADYNE INC |Zoro #: G1975181|Mfr #: ELB80-1/4

$10.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1975181 Mfr #: ELB80-1/4
Basic Material: MetalMax. Pressure: -28" Hg Vac to 125 psi
Temp. Range: -20 Degrees to 160 Degrees FHex Size: 3/4"
Body Material: BrassItem: Elbow, 90 Degrees Fixed Male
Color: BrassFittings Sub-Category: Elbows
Connection Type: Barbed x MNPTTube Inside Dia.: 3/8"
Barb Size: 3/8"Pipe Size: 1/4"
Country of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees Fixed Male, Metal, Body Material Brass, Connection Type Barbed x MNPT, Barb Size 3/8 In., Pipe Size 1/4 In., Tube Inside Dia. 3/8 In., Max. Pressure -28 In. Hg Vac to 125 psi, Temp. Range -20 Degrees to 160 Degrees F, Color Brass, Hex Size 3/4 In.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews