DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Elbow, 90D Fixed Female, 1/4x1/4 In, 303 SS

PNEUMADYNE INC| Zoro #: G0711216| Mfr #: EFLB60-1/4-303-5

$20.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0711216 Mfr #: EFLB60-1/4-303-5
Basic Material: MetalBarb Size: 1/4"
Max. Pressure: -28" Hg Vac to 125 psiPipe Size: 1/4"
Item: Elbow, 90 Degrees Fixed FemaleBody Material: 303 Stainless Steel
Color: SilverTube Inside Dia.: 1/4"
Hex Size: 11/16"Connection Type: Barbed x FNPT
Fittings Sub-Category: ElbowsTemp. Range: -20 Degrees to 160 Degrees F
Country of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees Fixed Female, Metal, Body Material 303 Stainless Steel, Connection Type Barbed x FNPT, Barb Size 1/4 In., Pipe Size 1/4 In., Tube Inside Dia. 1/4 In., Max. Pressure -28 In. Hg Vac to 125 psi, Temp. Range -20 Degrees to 160 Degrees F, Color Silver, Hex Size 11/16 In.

Product Reviews