1/4" FNPT x 1/8" Barb Nickel Brass 90 Degree Elbow

PNEUMADYNE INC| Zoro #: G1943033| Mfr #: EFLB30-1/4-5

$4.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1943033 Mfr #: EFLB30-1/4-5
Max. Pressure: -28" Hg Vac to 125 psiBasic Fitting Material: Metal
Temp. Range: -20 Degrees to 160 Degrees FTube Inside Dia.: 1/8"
Barb Size: 1/8"Hex Size: 11/16"
Item: Elbow, 90 Degrees Fixed FemaleTube Fitting Material: Nickel Plated Brass
Fitting Connection Type: Barbed x FNPTPipe Size (Fittings): 1/4"
Basic Fitting Shape: ElbowSpecific Fitting Shape: 90 Degrees Elbow
Country of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees Fixed Female, Tube Fitting Material Nickel Plated Brass, Barb Size 1/8 In., Fitting Connection Type Barbed x FNPT, Tube Size 1/8 In., Pipe Size (Fittings) 1/4 In., Tube Inside Dia. 1/8 In., Max. Pressure -28 In. Hg Vac to 125 psi, Temp. Range -20 Degrees to 160 Degrees F, Hex Size 11/16 In.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews