KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" MNPT x 0.170" Barb Brass 90 Degree Elbow

PNEUMADYNE INC| Zoro #: G0605954| Mfr #: ELB40-1/4

$8.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 11/64"
Pipe Size (Fittings): 1/4"
Fitting Connection Type: Barbed x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0605954 Mfr #: ELB40-1/4
Tube Size: 11/64"Pipe Size (Fittings): 1/4"
Fitting Connection Type: Barbed x MNPTColor: Brass
Specific Fitting Shape: 90 Degree ElbowMax. Pressure: -28" Hg Vac to 125 psi
Barb Size: 11/64"Basic Fitting Shape: Elbow
Basic Fitting Material: MetalTemp. Range: -20 Degrees to 160 Degrees F
Item: Elbow, 90 Degrees Fixed MaleTube Fitting Material: Brass
Tube Inside Dia.: 0.170"Hex Size: 9/16"
Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees Fixed Male, Tube Fitting Material Brass, Barb Size 11/64 In., Fitting Connection Type Barbed x MNPT, Tube Size 11/64 In., Pipe Size (Fittings) 1/4 In., Tube Inside Dia. 0.170 In., Max. Pressure -28 In. Hg Vac to 125 psi, Temp. Range -20 Degrees to 160 Degrees F, Color Brass, Hex Size 9/16 In.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews