Shop Alternate Products
This Product is Discontinued
Pneumadyne
1/8" MNPT x 0.170" Barb Brass 90 Degree Elbow (Discontinued)
Mfr # ELB40-1/8
Zoro # G0984532
This Product is Discontinued
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow
- Barb Size 11/64 in
- Fitting Connection Type Barbed x MNPT
- Tube Size 11/64 in