DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Elbow, 90D Fixed Male, 1/8 x 1/4 In, 303 SS

PNEUMADYNE INC| Zoro #: G1733216| Mfr #: ELB30-1/4-303-5

$28.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1733216 Mfr #: ELB30-1/4-303-5
Basic Material: MetalMax. Pressure: -28" Hg Vac to 125 psi
Body Material: 303 Stainless SteelColor: Silver
Temp. Range: -20 Degrees to 160 Degrees FItem: Elbow, 90 Degrees Fixed Male
Fittings Sub-Category: ElbowsConnection Type: Barbed x MNPT
Tube Inside Dia.: 1/8"Barb Size: 1/8"
Pipe Size: 1/4"Hex Size: 9/16"
Country of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees Fixed Male, Metal, Body Material 303 Stainless Steel, Connection Type Barbed x MNPT, Barb Size 1/8 In., Pipe Size 1/4 In., Tube Inside Dia. 1/8 In., Max. Pressure -28 In. Hg Vac to 125 psi, Temp. Range -20 Degrees to 160 Degrees F, Color Silver, Hex Size 9/16 In.

Product Reviews