BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/8" Barbed x MNPT SS 90 Degree Fixed Male Elbow

PNEUMADYNE INC| Zoro #: G1619895| Mfr #: ELB30-1/8-303-5

$22.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Fitting Material: 303 Stainless Steel
Hex Size: 7/16"
Pipe Size (Fittings): 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1619895 Mfr #: ELB30-1/8-303-5
Tube Fitting Material: 303 Stainless SteelHex Size: 7/16"
Pipe Size (Fittings): 1/8"Barb Size: 1/8"
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Specific Fitting Shape: 90 Degrees ElbowTube Size: 1/8"
Tube Inside Dia.: 1/8"Max. Pressure: -28" Hg Vac to 125 psi
Fitting Connection Type: Barbed x MNPTTemp. Range: -20 Degrees to 160 Degrees F
Item: Elbow, 90 Degrees Fixed MaleColor: silver
Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees Fixed Male, Tube Fitting Material 303 Stainless Steel, Barb Size 1/8 In., Fitting Connection Type Barbed x MNPT, Tube Size 1/8 In., Pipe Size (Fittings) 1/8 In., Tube Inside Dia. 1/8 In., Max. Pressure -28 In. Hg Vac to 125 psi, Temp. Range -20 Degrees to 160 Degrees F, Color Silver, Hex Size 7/16 In.

Reviews