3/8" Barb x 1/4" FNPT Nickel Brass Straight Connector

PNEUMADYNE INC| Zoro #: G1079224| Mfr #: EFB80-1/4-5

$5.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1079224 Mfr #: EFB80-1/4-5
Max. Pressure: -28" Hg Vac to 125 psiPipe Size (Fittings): 1/4"
Fitting Connection Type: Barbed x FNPTTube Fitting Material: Nickel Plated Brass
Basic Fitting Material: MetalBasic Fitting Shape: Adapter
Item: Straight Female ConnectorHex Size: 11/16"
Specific Fitting Shape: AdapterTemp. Range: -20 Degrees to 160 Degrees F
Tube Inside Dia.: 3/8"Barb Size: 3/8"
Country of Origin (subject to change): United States

Product Description

Straight Female Connector, Tube Fitting Material Nickel Plated Brass, Barb Size 3/8 In., Fitting Connection Type Barbed x FNPT, Tube Size 3/8 In., Pipe Size (Fittings) 1/4 In., Tube Inside Dia. 3/8 In., Max. Pressure -28 In. Hg Vac to 125 psi, Temp. Range -20 Degrees to 160 Degrees F, Hex Size 11/16 In.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews