KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" Barb x Barb x FNPT Nickel Brass Fixed Tee

PNEUMADYNE INC| Zoro #: G1516663| Mfr #: EFT30-1/8-5

$13.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/8"
Pipe Size (Fittings): 1/8"
Fitting Connection Type: Barbed x Barbed x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1516663 Mfr #: EFT30-1/8-5
Tube Size: 1/8"Pipe Size (Fittings): 1/8"
Fitting Connection Type: Barbed x Barbed x FNPTSpecific Fitting Shape: Tee
Max. Pressure: -28" Hg Vac to 125 psiBarb Size: 1/8"
Basic Fitting Shape: TeeBasic Fitting Material: Metal
Temp. Range: -20 Degrees to 160 Degrees FItem: Fixed Female Tee
Tube Fitting Material: Nickel Plated BrassTube Inside Dia.: 1/8"
Hex Size: 9/16"Country of Origin (subject to change): United States

Description

Fixed Female Tee, Tube Fitting Material Nickel Plated Brass, Barb Size 1/8 In., Fitting Connection Type Barbed x Barbed x FNPT, Tube Size 1/8 In., Pipe Size (Fittings) 1/8 In., Tube Inside Dia. 1/8 In., Max. Pressure -28 In. Hg Vac to 125 psi, Temp. Range -20 Degrees to 160 Degrees F, Hex Size 9/16 In.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews