SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/8" x 5/64" MNPT x Barbed x Barbed SS Fixed Tee

PNEUMADYNE INC| Zoro #: G2038687| Mfr #: ET20-1/8-303-5

$21.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverBasic Fitting Shape: TeeFitting Connection Type: Barbed x Barbed x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2038687 Mfr #: ET20-1/8-303-5
Color: SilverBasic Fitting Shape: Tee
Fitting Connection Type: Barbed x Barbed x MNPTMax. Pressure: -28" Hg Vac to 125 psi
Tube Inside Dia.: 5/64"Tube Size: 5/64"
Specific Fitting Shape: TeePipe Size (Fittings): 1/8"
Tube Fitting Material: 303 Stainless SteelItem: Fixed Tee
Barb Size: 5/64"Temp. Range: -20 Degrees to 160 Degrees F
Hex Size: 7/16"Basic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Fixed Tee, Tube Fitting Material 303 Stainless Steel, Barb Size 5/64 In., Fitting Connection Type Barbed x Barbed x MNPT, Tube Size 5/64 In., Pipe Size - Pipe Fitting 1/8 In., Tube Inside Dia. 5/64 In., Max. Pressure -28 In. Hg Vac to 125 psi, Temp. Range -20 Degrees to 160 Degrees F, Color Silver, Hex Size 7/16 In.

Reviews