1/4" Barb x Barb x MNPT Brass Fixed Tee

PNEUMADYNE INC| Zoro #: G0460293| Mfr #: ET60-1/8

$8.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Pipe Size (Fittings): 1/8"
Fitting Connection Type: Barbed x Barbed x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0460293 Mfr #: ET60-1/8
Tube Size: 1/4"Pipe Size (Fittings): 1/8"
Fitting Connection Type: Barbed x Barbed x MNPTColor: Brass
Specific Fitting Shape: TeeMax. Pressure: -28" Hg Vac to 125 psi
Barb Size: 1/4"Basic Fitting Shape: Tee
Basic Fitting Material: MetalTemp. Range: -20 Degrees to 160 Degrees F
Item: Fixed TeeTube Fitting Material: Brass
Tube Inside Dia.: 1/4"Hex Size: 7/16"
Country of Origin (subject to change): United States

Description

Fixed Tee, Tube Fitting Material Brass, Barb Size 1/4 In., Fitting Connection Type Barbed x Barbed x MNPT, Tube Size 1/4 In., Pipe Size (Fittings) 1/8 In., Tube Inside Dia. 1/4 In., Max. Pressure -28 In. Hg Vac to 125 psi, Temp. Range -20 Degrees to 160 Degrees F, Color Brass, Hex Size 7/16 In.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews