BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/8" Barb x 3/8" Barb x 1/8" MNPT Brass Fixed Tee

PNEUMADYNE INC| Zoro #: G2235371| Mfr #: ET80-1/8-5

$7.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barb Size: 3/8"Item: Fixed TeeBasic Fitting Shape: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2235371 Mfr #: ET80-1/8-5
Barb Size: 3/8"Item: Fixed Tee
Basic Fitting Shape: TeeTube Fitting Material: Nickel Plated Brass
Temp. Range: -20 Degrees to 160 Degrees FFitting Connection Type: Barbed x Barbed x MNPT
Tube Size: 3/8"Basic Fitting Material: Metal
Hex Size: 3/4"Tube Inside Dia.: 3/8"
Pipe Size (Fittings): 1/8"Specific Fitting Shape: Tee
Max. Pressure: -28" Hg Vac to 125 psiCountry of Origin (subject to change): United States

Description

Fixed Tee, Tube Fitting Material Nickel Plated Brass, Barb Size 3/8 In., Fitting Connection Type Barbed x Barbed x MNPT, Tube Size 3/8 In., Pipe Size - Pipe Fitting 1/8 In., Tube Inside Dia. 3/8 In., Max. Pressure -28 In. Hg Vac to 125 psi, Temp. Range -20 Degrees to 160 Degrees F, Hex Size 3/4 In.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews