HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3/8" Barbed x Barbed x MNPT SS Fixed Tee

PNEUMADYNE INC| Zoro #: G1059974| Mfr #: ET80-3/8-303-5

$45.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Pipe Size (Fittings): 3/8"
Fitting Connection Type: Barbed x Barbed x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1059974 Mfr #: ET80-3/8-303-5
Tube Size: 3/8"Pipe Size (Fittings): 3/8"
Fitting Connection Type: Barbed x Barbed x MNPTColor: Silver
Specific Fitting Shape: TeeMax. Pressure: -28" Hg Vac to 125 psi
Barb Size: 3/8"Basic Fitting Shape: Tee
Basic Fitting Material: MetalTemp. Range: -20 Degrees to 160 Degrees F
Item: Fixed TeeTube Fitting Material: 303 Stainless Steel
Tube Inside Dia.: 3/8"Hex Size: 11/16"
Country of Origin (subject to change): United States

Description

Fixed Tee, Tube Fitting Material 303 Stainless Steel, Barb Size 3/8 In., Fitting Connection Type Barbed x Barbed x MNPT, Tube Size 3/8 In., Pipe Size (Fittings) 3/8 In., Tube Inside Dia. 3/8 In., Max. Pressure -28 In. Hg Vac to 125 psi, Temp. Range -20 Degrees to 160 Degrees F, Color Silver, Hex Size 11/16 In.

Reviews