0.17" Barb x 3/8" MNPT Nickel Brass Straight Connector

PNEUMADYNE INC| Zoro #: G1612606| Mfr #: EB40-3/8-5

$4.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1612606 Mfr #: EB40-3/8-5
Max. Pressure: -28" Hg Vac to 125 psiBasic Fitting Material: Metal
Temp. Range: -20 Degrees to 160 Degrees FBarb Size: 11/64"
Hex Size: 11/16"Item: Straight Male Connector
Tube Fitting Material: Nickel Plated BrassFitting Connection Type: Barbed x MNPT
Pipe Size (Fittings): 3/8"Basic Fitting Shape: Adapter
Specific Fitting Shape: AdapterTube Inside Dia.: 0.170"
Country of Origin (subject to change): United States

Product Description

Straight Male Connector, Tube Fitting Material Nickel Plated Brass, Barb Size 11/64 In., Fitting Connection Type Barbed x MNPT, Tube Size 11/64 In., Pipe Size (Fittings) 3/8 In., Tube Inside Dia. 0.170 In., Max. Pressure -28 In. Hg Vac to 125 psi, Temp. Range -20 Degrees to 160 Degrees F, Hex Size 11/16 In.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews