DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

10-32 UNF x 0.17" Barb Brass Straight Male Connector

PNEUMADYNE INC| Zoro #: G1317547| Mfr #: EB40

$1.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Connector
Max. Pressure: -28" Hg Vac to 125 psi
Tube Size: 11/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1317547 Mfr #: EB40
Specific Fitting Shape: ConnectorMax. Pressure: -28" Hg Vac to 125 psi
Tube Size: 11/64"Basic Fitting Material: Metal
Basic Fitting Shape: ConnectorTube Inside Dia.: 0.170"
Hex Size: 5/16"Fitting Connection Type: Barbed x UNF
Temp. Range: -20 Degrees to 160 Degrees FTube Fitting Material: Brass
Barb Size: 5/32"Item: Straight Male Connector
Country of Origin (subject to change): United States

Description

Straight Male Connector, Tube Fitting Material Brass, Barb Size 5/32 In., Fitting Connection Type Barbed x UNF, Tube Size 11/64 In., Tube Inside Dia. 0.170 In., Max. Pressure -28 In. Hg Vac to 125 psi, Temp. Range -20 Degrees to 160 Degrees F, Hex Size 5/16 In.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews