SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

10-32 UNF x 3/32" Barb Brass Straight Male Connector

PNEUMADYNE INC| Zoro #: G2232246| Mfr #: EB25

$1.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: MetalItem: Straight Male ConnectorSpecific Fitting Shape: Connector
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2232246 Mfr #: EB25
Basic Fitting Material: MetalItem: Straight Male Connector
Specific Fitting Shape: ConnectorTube Size: 3/32"
Hex Size: 5/16"Fitting Connection Type: Barbed x UNF
Basic Fitting Shape: ConnectorBarb Size: 3/32"
Tube Inside Dia.: 3/32"Tube Fitting Material: Brass
Temp. Range: -20 Degrees to 160 Degrees FMax. Pressure: -28" Hg Vac to 125 psi
Country of Origin (subject to change): United States

Description

Straight Male Connector, Tube Fitting Material Brass, Barb Size 3/32 In., Fitting Connection Type Barbed x UNF, Tube Size 3/32 In., Tube Inside Dia. 3/32 In., Max. Pressure -28 In. Hg Vac to 125 psi, Temp. Range -20 Degrees to 160 Degrees F, Hex Size 5/16 In.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews