KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" MNPT x 1/16" Barb Nickel Brass Straight Connector

PNEUMADYNE INC| Zoro #: G2375886| Mfr #: EB10-1/8-5

$1.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/16"
Pipe Size (Fittings): 1/8"
Fitting Connection Type: Barbed x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2375886 Mfr #: EB10-1/8-5
Tube Size: 1/16"Pipe Size (Fittings): 1/8"
Fitting Connection Type: Barbed x MNPTSpecific Fitting Shape: Connector
Max. Pressure: -28" Hg Vac to 125 psiBarb Size: 1/16"
Basic Fitting Shape: ConnectorBasic Fitting Material: Metal
Temp. Range: -20 Degrees to 160 Degrees FItem: Straight Male Connector
Tube Fitting Material: Nickel Plated BrassTube Inside Dia.: 1/16"
Hex Size: 7/16"Country of Origin (subject to change): United States

Description

Straight Male Connector, Tube Fitting Material Nickel Plated Brass, Barb Size 1/16 In., Fitting Connection Type Barbed x MNPT, Tube Size 1/16 In., Pipe Size (Fittings) 1/8 In., Tube Inside Dia. 1/16 In., Max. Pressure -28 In. Hg Vac to 125 psi, Temp. Range -20 Degrees to 160 Degrees F, Hex Size 7/16 In.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews