1/4" Barb x MNPT Brass Straight Connector

PNEUMADYNE INC| Zoro #: G1778822| Mfr #: EB60-1/8

$1.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1778822 Mfr #: EB60-1/8
Max. Pressure: -28" Hg Vac to 125 psiBasic Fitting Material: Metal
Specific Fitting Shape: AdapterTemp. Range: -20 Degrees to 160 Degrees F
Color: BrassTube Fitting Material: Brass
Fitting Connection Type: Barbed x MNPTPipe Size (Fittings): 1/8"
Basic Fitting Shape: AdapterTube Inside Dia.: 1/4"
Barb Size: 1/4"Hex Size: 7/16"
Item: Straight Male ConnectorCountry of Origin (subject to change): United States

Product Description

Straight Male Connector, Tube Fitting Material Brass, Barb Size 1/4 In., Fitting Connection Type Barbed x MNPT, Tube Size 1/4 In., Pipe Size (Fittings) 1/8 In., Tube Inside Dia. 1/4 In., Max. Pressure -28 In. Hg Vac to 125 psi, Temp. Range -20 Degrees to 160 Degrees F, Color Brass, Hex Size 7/16 In.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews