1/4" x 1/8" Barbed x MNPT SS Straight Male Connector

PNEUMADYNE INC| Zoro #: G1235692| Mfr #: EB30-1/4-303-5

$10.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/8"
Pipe Size (Fittings): 1/4"
Fitting Connection Type: Barbed x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1235692 Mfr #: EB30-1/4-303-5
Tube Size: 1/8"Pipe Size (Fittings): 1/4"
Fitting Connection Type: Barbed x MNPTColor: Silver
Specific Fitting Shape: AdapterMax. Pressure: -28" Hg Vac to 125 psi
Barb Size: 1/8"Basic Fitting Shape: Adapter
Basic Fitting Material: MetalTemp. Range: -20 Degrees to 160 Degrees F
Item: Straight Male ConnectorTube Fitting Material: 303 Stainless Steel
Tube Inside Dia.: 1/8"Hex Size: 9/16"
Country of Origin (subject to change): United States

Description

Straight Male Connector, Tube Fitting Material 303 Stainless Steel, Barb Size 1/8 In., Fitting Connection Type Barbed x MNPT, Tube Size 1/8 In., Pipe Size - Pipe Fitting 1/4 In., Tube Inside Dia. 1/8 In., Max. Pressure -28 In. Hg Vac to 125 psi, Temp. Range -20 Degrees to 160 Degrees F, Color Silver, Hex Size 9/16 In.

Reviews