KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" MNPT x 1/8" Barb Nickel Brass Straight Connector

PNEUMADYNE INC| Zoro #: G1743174| Mfr #: EB30-1/4-5

$4.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Barbed x MNPT
Tube Inside Dia.: 1/8"
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1743174 Mfr #: EB30-1/4-5
Fitting Connection Type: Barbed x MNPTTube Inside Dia.: 1/8"
Basic Fitting Material: MetalMax. Pressure: -28" Hg Vac to 125 psi
Tube Fitting Material: Nickel Plated BrassSpecific Fitting Shape: Connector
Barb Size: 1/8"Pipe Size (Fittings): 1/4"
Hex Size: 9/16"Tube Size: 1/8"
Basic Fitting Shape: ConnectorItem: Straight Male Connector
Temp. Range: -20 Degrees to 160 Degrees FCountry of Origin (subject to change): United States

Description

Straight Male Connector, Tube Fitting Material Nickel Plated Brass, Barb Size 1/8 In., Fitting Connection Type Barbed x MNPT, Tube Size 1/8 In., Pipe Size (Fittings) 1/4 In., Tube Inside Dia. 1/8 In., Max. Pressure -28 In. Hg Vac to 125 psi, Temp. Range -20 Degrees to 160 Degrees F, Hex Size 9/16 In.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews