3/8" Barb x MNPT Brass Straight Connector

PNEUMADYNE INC| Zoro #: G0381911| Mfr #: EB80-3/8

$3.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0381911 Mfr #: EB80-3/8
Max. Pressure: -28" Hg Vac to 125 psiBasic Fitting Material: Metal
Specific Fitting Shape: AdapterTemp. Range: -20 Degrees to 160 Degrees F
Basic Fitting Shape: AdapterTube Inside Dia.: 3/8"
Barb Size: 3/8"Hex Size: 11/16"
Item: Straight Male ConnectorColor: Brass
Tube Fitting Material: BrassFitting Connection Type: Barbed x MNPT
Pipe Size (Fittings): 3/8"Country of Origin (subject to change): United States

Product Description

Straight Male Connector, Tube Fitting Material Brass, Barb Size 3/8 In., Fitting Connection Type Barbed x MNPT, Tube Size 3/8 In., Pipe Size (Fittings) 3/8 In., Tube Inside Dia. 3/8 In., Max. Pressure -28 In. Hg Vac to 125 psi, Temp. Range -20 Degrees to 160 Degrees F, Color Brass, Hex Size 11/16 In.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews